Zoro Homepage

Top Jaw for Center Jaw, for Type: 100

  • Mfr # 361135 100

  • Zoro # G315114918


product price: $598.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361135 100
Zoro #
G315114918
UPC #
-
Country of Origin
Germany

Description

Application: For mounting front jaws No. 361140 361151. Suitable for: 5-axis vice set No. 361100 and clamping module No. 361105 361110. No. 361111. Supplied with: Fastening screws. Including cover plate. Jaw width b: 100 mm Jaw height h: 40 mm Height h1: 20 mm Jaw length l: 80 mm Length l1: 12 mm suitable for color code: Xpent0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.