Zoro Homepage

Top Jaw, OffSet, LANG, Type: 50

  • Mfr # 363043 50

  • Zoro # G215114889


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363043 50
Zoro #
G215114889
UPC #
-
Country of Origin
Germany

Description

Pre-impression of the serrated contour necessary. With 3 mm grip step and smooth clamping face. Application: To avoid clamping gaps. See clamping capacity overview. Jaw width b: 50 mm Jaw height h: 24 mm Height h2: 8 mm Jaw length l: 40 mm l2: 7 mm Length l3: 14.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.