Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Jaw, OffSet, Smooth, Type: 80

  • Mfr # 363045 80

  • Zoro # G515114824


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363045 80
Zoro #
G515114824
UPC #
-
Country of Origin
Germany

Description

With smooth 3 mm grip step and smooth clamping face. Application: To avoid clamping gaps. See clamping capacity overview. Jaw width b: 80 mm Jaw height h: 28 mm Height h2: 10 mm Jaw length l: 50 mm l2: 11.5 mm Length l3: 22.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.