Zoro Homepage
This item is Discontinued.
Garant Top Jaws for Bar Holder, Clamping Range: 8-20mm 319718 8-20

Top Jaws for Bar Holder, Clamping Range: 8-20mm (Discontinued)

  • Mfr # 319718 8-20
  • Zoro # G015114843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319718 8-20
Zoro #
G015114843
UPC #
-
Country of Origin
Germany

Description

Suitable for: Bar holder No. 319711. Note: Standard jaw serration 1/16 inch x 90 Deg. Length L: 19.5 mm Width B: 46 mm Height H: 14.75 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.