Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Screwdriver, Fixed Torque: 3.8Nm

  • Mfr # 211750 3,8

  • Zoro # G009578620


product price: $20.15
/ea

Key Features

Overall Length
107 mm
Socket Type
D 6.3, F 6.3
Accuracy
±10 %
Standards
DIN EN ISO 6789
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
211750 3,8
Zoro #
G009578620
UPC #
4045197553218
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
107 mm
Drive Size
1/4 in
Blade Length
50 mm

Details

Item
Torque Handle
Torque Setting
3.8 Nm
Socket Type
D 6.3, F 6.3
Accuracy
±10 %
Standards
DIN EN ISO 6789
Reversible Reading
Nm
Measurement Process
Torque
Adjustable Trigger Value
Non-Adjustable
Trigger Principle
Mechanical Long Travel Release
Measurement Technology
Mechanical
Torque measuring accuracy
+/-10 %
Tightening Direction
Right-Hand Tightening
Connection Format
Bit Holder 1/4 inch
Feedback
triggering
Release Signalling
Acoustic
Connection format
Bit holder 1/4 inch
Measurement process
Torque
Trigger principle
Mechanical long travel release
Set Torque
3.8 N·m
Adjustable trigger value
non-adjustable

Description

Torque screwdriver with easy.grip 2.component T.handle. The torque is fixed. Toolholder with permanent magnet. Function: When the torque is reached the screwdriver triggers with clearly audible and perceptible signal. The long.travel indication gives the user an unmistakable signal that the set torque has been reached. Application: In conjunction with 1/4 inch bits with C 6.3 or E 6.3 shank. e.g. Torx Plus bit No. 674252. Ideal for precise tightening of indexable inserts to the specified torque. Standard: Tested according to DIN EN ISO 6789. Note: Supplied without bit. The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789. Direction of tightening: Right.hand tightening Torque measuring accuracy: ±10 % Bit socket: D 6.3 Bit socket: F 6.3 Torque measuring accuracy: ±10 % Overall length L: 107 mm Blade length: 50 mm set torque: 3.8 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.