Zoro Homepage

Torsion Bit, 1/4 inch Hex, TX40

  • Mfr # 675155 TX40

  • Zoro # G814479730


product price: $1.65
/ea
Sold in multiples of 10 for $16.50

Key Features

Fastening Tool Tip Size
TX40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675155 TX40
Zoro #
G814479730
UPC #
-
Country of Origin
Czechia

Dimensions

Fastening Tool Tip Size
TX40

Description

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000 675050. With torsion zone, toughened. The torsion zone absorbs the peaks of force when screw driving. This protects the screw profile and achieves longer tool life apart from size TX40. Application: For screws with Torx profile. Standard: DIN ISO 1173. Material: Chrome vanadium special alloy, high strength. overall length: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.