Zoro Homepage

Torx Bit Socket, 1/2 inch Dr, TX45, 643629 TX45

  • Mfr # 643629 TX45

  • Zoro # G414371311


product price: $15.29
/ea

Key Features

Overall Length
60 mm
Size
7.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643629 TX45
Zoro #
G414371311
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
60 mm
Tip Size
TX45
Size
7.8 mm

Details

Item
Screwdriver for TORX screws

Description

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Material: Chrome alloy steel, chrome-plated. Bit made of hard tough material, bright finish. Square drive: 1/2 in Profile size A: 7.8 mm drive end: 22.5 mm Length: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.