Zoro Homepage

Torx Bit Socket, 1/4 inch Dr, TX10, 631809 TX10

  • Mfr # 631809 TX10

  • Zoro # G714371370


product price: $13.15
/ea

Key Features

Overall Length
36 mm
Size
2.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631809 TX10
Zoro #
G714371370
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
36 mm
Tip Size
TX10
Size
2.7 mm

Details

Item
Bit Socket

Description

Square drive socket with hole to DIN 3120 D 6.3. Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Material: Chrome vanadium steel, satin chromium plated. Square drive: 1/4 in Profile size A: 2.7 mm drive end: 12.5 mm Length: 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.