Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Clamping Screw, TX15

  • Mfr # 231540 TX15

  • Zoro # G615873508


product price: $22.69
/ea

Key Features

Size
48 - 65 mm
Version
3 x D
Reach Length
130.1 mm
Morse Taper Size
5
No. of Cutting Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231540 TX15
Zoro #
G615873508
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
48 - 65 mm
Reach Length
130.1 mm
Morse Taper Size
5

Details

Item
Indexable drill
Drive Type
TX15
Version
3 x D
No. of Cutting Edges
2
Coolant Through
No
Shank
Morse taper

Description

Torx clamping screw TX15 Drive: TX15 Thread: M3.5 Overall length: 8.4 mm Tightening torque: 2.5 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.