
Torx Clamping Screw, TX8
Mfr # 231540 TX8
Zoro # G515873509
product price: $22.69
/eaKey Features
Size
25 - 35 mm
Version
8 x D
Reach Length
289 mm
Morse Taper Size
4
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231540 TX8
Zoro #
G515873509
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
25 - 35 mm
Reach Length
289 mm
Morse Taper Size
4
Details
Item
Indexable drill
Version
8 x D
Coolant Through
No
Shank
Morse taper
No. of Cutting Edges
2
Drive Type
TX8
Description
Torx clamping screw TX8 Drive: TX8 Thread: M3 Overall length: 5.45 mm Tightening torque: 2 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.