
Torx L-Key, with Retaining Spring, TX25
Mfr # 625020 TX25
Zoro # G514479757
product price: $8.99
/eaKey Features
Finish
Galvanized
Blade Material
Chrome vanadium steel
Stock length
163×33 mm
Type of shank
Angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625020 TX25
Zoro #
G514479757
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
TX25
Stock length
163×33 mm
Details
Item
Screwdriver for TORX screws
Finish
Galvanized
Blade Material
Chrome vanadium steel
Type of shank
Angled
Description
L-shank, through hardened hard and tough. Long arm with MagicSpring retaining spring from size TX6, which reliably holds all Torx screws secure. Material: Chrome vanadium steel, electro-galvanised. Stock length: 163x33 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.