Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx L-Key, with Retaining Spring, TX7

  • Mfr # 625020 TX7

  • Zoro # G314479742


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Finish
Galvanized
Blade Material
Chrome vanadium steel
Type of shank
Angled
Stock length
88×18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625020 TX7
Zoro #
G314479742
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
TX7
Stock length
88×18 mm

Details

Item
Screwdriver for TORX screws
Finish
Galvanized
Blade Material
Chrome vanadium steel
Type of shank
Angled

Description

L-shank, through hardened hard and tough. Long arm with MagicSpring retaining spring from size TX6, which reliably holds all Torx screws secure. Material: Chrome vanadium steel, electro-galvanised. Stock length: 88x18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.