Zoro Homepage

Torx Plus Screw, 10IP

  • Mfr # 231999 10IP

  • Zoro # G715853929


product price: $42.29
/ea

Key Features

Torx Drive
Head Angle (Deg.)
180 Deg
Shank Length
60 mm
Size
28.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231999 10IP
Zoro #
G715853929
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
60 mm
Size
28.5

Details

Item
Machine Screw
Head Angle (Deg.)
180 Deg
Drive
Torx

Description

Torx Plus screw 10IP Drive: 10IP Thread: M3.5 Overall length: 21 mm Tightening torque: 3.3 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.