Zoro Homepage

Torx Plus Screw, 15IP

  • Mfr # 231999 15IP

  • Zoro # G015853933


product price: $42.29
/ea

Key Features

Torx Drive
Size
18
Head Angle (Deg.)
180 Deg
Shank Length
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231999 15IP
Zoro #
G015853933
UPC #
-
Country of Origin
Germany

Dimensions

Size
18
Shank Length
56 mm

Details

Item
Machine Screw
Drive
Torx
Head Angle (Deg.)
180 Deg

Description

Torx Plus screw 15IP Drive: 15IP Thread: M4 Overall length: 24 mm Tightening torque: 5 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.