Zoro Homepage

Torx Plus Screw, 5IP1

  • Mfr # 231999 5IP1

  • Zoro # G215853931


product price: $38.49
/ea

Key Features

Torx Drive
Size
27.5
Shank Length
60 mm
Head Angle (Deg.)
180 Deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231999 5IP1
Zoro #
G215853931
UPC #
-
Country of Origin
Germany

Dimensions

Size
27.5
Shank Length
60 mm

Details

Drive
Torx
Item
Machine Screw
Head Angle (Deg.)
180 Deg

Description

Torx Plus screw 5IP1 Drive: 5IP1 Thread: M1.2 Overall length: 8.5 mm Tightening torque: 0.2 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.