Zoro Homepage

Torx Plus Screw, 6IP

  • Mfr # 231999 6IP

  • Zoro # G415853922


product price: $42.29
/ea

Key Features

Torx Drive
Head Angle (Deg.)
180 Deg
Shank Length
60 mm
Size
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231999 6IP
Zoro #
G415853922
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
60 mm
Size
24.5

Details

Item
Machine Screw
Head Angle (Deg.)
180 Deg
Drive
Torx

Description

Torx Plus screw 6IP Drive: 6IP Thread: M1.6 Overall length: 10.5 mm Tightening torque: 0.4 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.