
Torx Plus Screwdriver, Ergonomical Handle, 20IP
Mfr # 625942 20IP
Zoro # G114387421
product price: $15.19
/eaKey Features
Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625942 20IP
Zoro #
G114387421
UPC #
-
Country of Origin
Slovenia
Dimensions
Tip Size
20IP
Details
Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round
Description
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. Material: Chromium vanadium steel Blade length: 100 mm overall length: 200 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.