
Torx Plus Screwdriver, Ergonomical Handle, 9IP
Mfr # 625942 9IP
Zoro # G314387672
product price: $12.39
/eaKey Features
Shank Length
60 mm
Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
625942 9IP
Zoro #
G314387672
UPC #
-
Country of Origin
Slovenia
Dimensions
Tip Size
9IP
Shank Length
60 mm
Details
Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round
Description
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. Material: Chromium vanadium steel Blade length: 60 mm overall length: 145 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.