
Torx Plus Screwdriver, Non-Slip Wing Handle, 15IP
Mfr # 625922 15IP
Zoro # G214387215
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Shank Length
40 mm
Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625922 15IP
Zoro #
G214387215
UPC #
-
Country of Origin
Slovenia
Dimensions
Tip Size
15IP
Shank Length
40 mm
Details
Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round
Material
Chrome vanadium steel
Description
Wing handle single sided with non-slip Haptoprene surface and an impact-resistant plastic core. Blades of chromium vanadium steel, surface nickel plated and chrome-plated, tips black. Material: Chromium vanadium steel Blade length: 40 mm overall length: 83 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.