Zoro Homepage

Torx Plus Screwdriver, Non-Slip Wing Handle, 5IP

  • Mfr # 625922 5IP

  • Zoro # G814387493


product price: $7.69
/ea

Key Features

Shank Length
40 mm
Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625922 5IP
Zoro #
G814387493
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
5IP
Shank Length
40 mm

Details

Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round

Description

Wing handle single sided with non-slip Haptoprene surface and an impact-resistant plastic core. Blades of chromium vanadium steel, surface nickel plated and chrome-plated, tips black. Material: Chromium vanadium steel Blade length: 40 mm overall length: 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.