Zoro Homepage

Torx Screwdriver Set, 9 Pc, TX6 to TX30

  • Mfr # 625336 9

  • Zoro # G514403844


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Handle Material
2-component Haptoprene
Finish
Nickel-Plated and Chrome-Plated
Number of Screwdrivers
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625336 9
Zoro #
G514403844
UPC #
-
Country of Origin
Slovenia

Details

Item
Screwdriver for TORX screws with centre hole
Number of Pieces
9
Handle Material
2-component Haptoprene
Finish
Nickel-Plated and Chrome-Plated
Number of Screwdrivers
9

Description

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. From size TX30 with hexagon flats for wrench assistance. Advantage: With Center hole in the internal Torx profile for screws with tamper-proof pin. Content: 1 each screwdriver No. 625332: TX6, TX7, TX8, TX9, TX10, TX15, TX20, TX25, TX30 Material: Chromium vanadium steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.