
Torx Screwdriver Set with Easyfix Stand, 8 Pc, TX8 - TX40
Mfr # 625166 8
Zoro # G114386875
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Haptoprene
Number of Screwdrivers
8
Finish
Nickel-Plated and Chrome-Plated
Shank Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625166 8
Zoro #
G114386875
UPC #
-
Country of Origin
Slovenia
Details
Item
Screwdriver for TORX screws
Handle Material
Haptoprene
Number of Screwdrivers
8
Finish
Nickel-Plated and Chrome-Plated
Shank Shape
Round
Description
Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium special alloy. Surface nickel-plated and chrome-plated, black tip. Size TX20 TX40 with side drive. Supplied with: 1 each screwdriver No. 625152: TX8, TX9, TX10, TX15, TX20, TX25, TX30, TX40 Note: Easyfix holders can also be inserted into GARANT perforated panels and used flexibly on GARANT ladders with Easyfix mountings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.