
Torx Screwdriver, TX9
Mfr # 625152 TX9
Zoro # G414386926
product price: $8.45
/eaKey Features
Shank Length
100 mm
Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625152 TX9
Zoro #
G414386926
UPC #
-
Country of Origin
Slovenia
Dimensions
Tip Size
TX9
Shank Length
100 mm
Details
Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round
Description
Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. Size TX20 TX40 with side drive. Material: Chromium vanadium steel Blade length: 100 mm overall length: 146 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.