Zoro Homepage

Torx Screwdriver, with Anti-Slip Handle, TX15

  • Mfr # 625332 TX15

  • Zoro # G314387375


product price: $13.55
/ea

Key Features

Tip Size
TX15
Finish
Nickel-Plated and Chrome-Plated
Handle Material
2-component Haptoprene
Material
Chrome vanadium special steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625332 TX15
Zoro #
G314387375
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
TX15
Shank Length
80 mm

Details

Item
Screwdriver for TORX screws with hole
Finish
Nickel-Plated and Chrome-Plated
Handle Material
2-component Haptoprene
Material
Chrome vanadium special steel

Description

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. From size TX30 with hexagon flats for wrench assistance. Advantage: With Center hole in the internal Torx profile for screws with tamper-proof pin. Blade length: 80 mm overall length: 175 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.