Zoro Homepage

Torx Screwdriver with Side Drive, TX20

  • Mfr # 625152 TX20

  • Zoro # G314386972


product price: $10.95
/ea

Key Features

Shank Length
125 mm
Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625152 TX20
Zoro #
G314386972
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
TX20
Shank Length
125 mm

Details

Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round

Description

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. Size TX20 TX40 with side drive. Material: Chromium vanadium steel Blade length: 125 mm overall length: 187 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.