
Torx Screwdriver with Side Drive, TX40
Mfr # 625152 TX40
Zoro # G914386976
product price: $18.99
/eaKey Features
Shank Length
170 mm
Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625152 TX40
Zoro #
G914386976
UPC #
-
Country of Origin
Slovenia
Dimensions
Tip Size
TX40
Shank Length
170 mm
Details
Finish
Nickel-Plated and Chrome-Plated
Handle Material
Haptoprene
Shank Shape
Round
Description
Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. Size TX20 TX40 with side drive. Material: Chromium vanadium steel Blade length: 170 mm overall length: 245 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.