Zoro Homepage

Turning Toolholder, DDJNR2525M15/DDJNR16-4

  • Mfr # 250608 25/15

  • Zoro # G609578334


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Style
DDJNR 93°
Standards
DIN ISO 5610
Shank Dia.
25 mm
Overall Length
150 mm
Type
DNMG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250608 25/15
Zoro #
G609578334
UPC #
4045197650450
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Overall Length
150 mm
Insert size
15 mm
Head Length
36 mm
Functional Width
32 mm
Shank Size
25 mm
Functional width
32 mm
Head length
36 mm

Details

Item
Boring bar
Style
DDJNR 93°
Standards
DIN ISO 5610
Type
DNMG Holder
Shim
259031 28
Series
QuickTurn
Left/Right Hand
Right-Hand
Shim screw
259025 10
Insert Assignment
right-hand
Coolant Through
No
Shank Type
QuickTurn clamping toolholder
Setting Angle
93°
Clamp, Screw, Spring
259035 2
Insert Style
DN
Through Coolant
No

Description

Clamp toolholder 25/15 mmISO code toolholder: DDJNR/L 2525M15 suitable indexable insert: DN.. 1506.. Functional width L4: 32 mm Head length L1: 36 mm Overall length L: 150 mm Shim: 259031 28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.