Zoro Homepage

Turning Toolholder, MCLNL2525M12/MCLNL16-4

  • Mfr # 250007 25/12

  • Zoro # G609578792


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Style
MCLNL 95°
Overall Length
150 mm
Standards
DIN ISO 5610
Left/Right Hand
Left-Hand
Type
CNMG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250007 25/12
Zoro #
G609578792
UPC #
4045197861603
Country of Origin
Italy

Dimensions

Overall Length
150 mm
Shank Dia.
25 mm
Insert size
12 mm
Functional Width
32 mm
Head Length
33 mm
Shank Size
25 mm
Functional width
32 mm
Head length
33 mm

Details

Item
Boring Bar
Style
MCLNL 95°
Standards
DIN ISO 5610
Left/Right Hand
Left-Hand
Type
CNMG Holder
Shim
259031 22
Series
QuickTurn
Shim screw
259025 6
Insert Assignment
right-hand
Coolant Through
No
Setting Angle
95°
Shank Type
QuickTurn clamping toolholder
Clamping claw
259038 4
Through Coolant
No
Insert Style
CN

Description

Clamp toolholder 25/12 mmISO code toolholder: MCLNR/L 2525M12 suitable indexable insert: CN.. 1204.. Functional width L4: 32 mm Head length L1: 33 mm Overall length L: 150 mm Shim: 259031 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.