Zoro Homepage

Turning Toolholder, MCLNR2525M12/MCLNR16-4

  • Mfr # 250006 25/12

  • Zoro # G509578694


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right-Hand
Type
CNMG Holder
Shim
259031 22
Series
QuickTurn
Style
MCLNR 95°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250006 25/12
Zoro #
G509578694
UPC #
4045197861542
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Overall Length
150 mm
Insert size
12 mm
Head Length
33 mm
Shank Size
25 mm
Functional Width
32 mm
Head length
33 mm
Functional width
32 mm

Details

Item
Boring Bar
Left/Right Hand
Right-Hand
Type
CNMG Holder
Shim
259031 22
Series
QuickTurn
Style
MCLNR 95°
Standards
DIN ISO 5610
Shim screw
259025 6
Setting Angle
95°
Coolant Through
No
Insert Assignment
right-hand
Shank Type
QuickTurn clamping toolholder
Clamping claw
259038 4
Through Coolant
No
Insert Style
CN

Description

Clamp toolholder 25/12 mmISO code toolholder: MCLNR/L 2525M12 suitable indexable insert: CN.. 1204.. Functional width L4: 32 mm Head length L1: 33 mm Overall length L: 150 mm Shim: 259031 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.