Zoro Homepage

Turning Toolholder, MWLNL2525M08/MWLNL16-4

  • Mfr # 251913 25/08

  • Zoro # G509578380


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Lock Pin
259049 2
Series
QuickTurn
Shank Dia.
25 mm
Standards
DIN ISO 5610
Style
MWLNL 95°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251913 25/08
Zoro #
G509578380
UPC #
4045197651280
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Overall Length
150 mm
Insert size
8 mm
Shank Size
25 mm
Head Length
31 mm
Functional Width
32 mm
Functional width
32 mm
Head length
31 mm

Details

Item
Boring bar
Lock Pin
259049 2
Series
QuickTurn
Standards
DIN ISO 5610
Style
MWLNL 95°
Left/Right Hand
Left-Hand
Type
WNMG Holder
Clamp Screw
259023 2
Shim
259031 41
Shank Type
QuickTurn clamping toolholder
Setting Angle
95°
Coolant Through
No
Insert Assignment
right-hand
Insert Style
WN
Clamping claw
259038 12
Through Coolant
No

Description

Clamping toolholder 25/08 mmISO code toolholder: MWLNR/L 2525M08 suitable indexable insert: WN.. 0804.. Functional width L4: 32 mm Head length L1: 31 mm Overall length L: 150 mm Screw set: 259023 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.