Zoro Homepage

Turning Toolholder, MWLNR2525M08/MWLNR16-4

  • Mfr # 251912 25/08

  • Zoro # G009578378


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Standards
DIN ISO 5610
Lock Pin
259049 2
Clamp Screw
259023 2
Series
QuickTurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251912 25/08
Zoro #
G009578378
UPC #
4045197651266
Country of Origin
Italy

Dimensions

Overall Length
150 mm
Shank Dia.
25 mm
Insert size
8 mm
Functional Width
32 mm
Shank Size
25 mm
Head Length
31 mm
Head length
31 mm
Functional width
32 mm

Details

Item
Boring bar
Standards
DIN ISO 5610
Lock Pin
259049 2
Clamp Screw
259023 2
Series
QuickTurn
Type
WNMG Holder
Left/Right Hand
Right-Hand
Style
MWLNR 95°
Shim
259031 41
Setting Angle
95°
Shank Type
QuickTurn clamping toolholder
Coolant Through
No
Insert Assignment
right-hand
Through Coolant
No
Insert Style
WN
Clamping claw
259038 12

Description

Clamping toolholder 25/08 mmISO code toolholder: MWLNR/L 2525M08 suitable indexable insert: WN.. 0804.. Functional width L4: 32 mm Head length L1: 31 mm Overall length L: 150 mm Screw set: 259023 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.