Twin Cutter Head, Connection: HW20
- Mfr # 237610 HW20
- Zoro # G615853937
product price:Â
$
730.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
4
Material
Carbide
Grade
HBD30
Connection
HW20
Application
Convex, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237610 HW20
- Zoro #
- G615853937
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable insert for drilling
- Number of Inserts Required
- 4
- Material
- Carbide
- Grade
- HBD30
- Connection
- HW20
- Application
- Convex, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
- Coating
- TiAlN
Description
The dual toolholder head consists of a base body and indexable insert holder. Connection to the HW port. Cutters individually adjustable. With synchronised spindle on request. Application: For boring out exiting holes. Through-coolant: yes suitable indexable insert: CC..0602.. Reach L1: 45 mm Boring range 0: 23.5 30.5 mm Insert screw: 219830
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.