Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Cordless Drill Foam Storage with 61 Pc Bit Set

  • Mfr # 955028 62

  • Zoro # G814371904


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
62
Width
500 mm
Depth
400 mm
Version
For roller cabinet drawer
Thickness
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955028 62
Zoro #
G814371904
UPC #
-
Country of Origin
Czechia

Dimensions

Width
500 mm
Depth
400 mm
Thickness
50 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
62
Version
For roller cabinet drawer

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thus indicates any missing tools. Suitable for: GARANT roller cabinets with full extension drawers and a drawer module of 20 G x 16 G or 500 x 400 mm W x D. Roller cabinets No. 914520 914582. Supplied with: Rigid foam inlay, empty No. 952001 size 955028: 1 pc. GARANT bits set 61 pieces No. 676040: 1 pc. GARANT easyPick small parts storage bin No. 951211 size 3x3/1: 2 pcs. Smallest suitable drawer front height: 125 mm Drawer usable area in G: 20x16 Width: 500 mm Depth: 400 mm Width in G: 20 Depth in G: 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.