Zoro Homepage

Universal Scraper with Retractable Blade, Overall Length: 120 mm

  • Mfr # 839690 120

  • Zoro # G814555953


product price: $16.55
/ea

Key Features

Overall Length
120 mm
Holder Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839690 120
Zoro #
G814555953
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
120 mm
Holder Dia.
17 mm

Details

Item
Scrapers

Description

Universal toolholder with 4-jaw chuck of plastic with exchangeable three-square blade. If required, a D-blade with shank 3.2 mm No. 839676, 839677, 836420, 836425 or a T-blade with shank 4.2 mm No. 836410 can be used in the holder. The holder also comes with a practical clip for mounting. Advantage: Turning the rear part of the holder allows the blade to be retracted and extended. This reduces the risk of injury and protects the blade at the same time. Supplied with: Holder incl. mini scraper blade, straight 3.2 x 50 mm No. 839677. overall length: 120 mm holder: 17 mm Weight without blade: 20 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.