Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Tool Set in Backpack, 150 Pieces

  • Mfr # 685000 692210

  • Zoro # G914556560


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Number of pieces
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685000 692210
Zoro #
G914556560
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Storage Type
Backpack
Number of pieces
150

Description

High-quality GreenPlus tool textile bag equipped with handy professional tool as a companion for your day-to-day tasks. Supplied with: Hexagonal key L-wrench set, long with spherical head, 9 pieces: 1 pc. No. 627132 size 9 Pliers set, 4 pieces: 1 pc. No. 700001 size 4 Pliers wrench: 1 pc. No. 813501 size 180 Vernier calliper: 1 pc. No. 410100 size 150 Locking tape measure 3 m: 1 pc. No. 461900 size 3 Plastic folding rule 2 m: 1 pc. No. 466200 size 2 Cutter knives: 1 pc. No. 845020 Multi-purpose scissors with 2-component handle, straight: 1 pc. No. 763030 size 205 Bit holder screwdriver: 1 pc. No. 676602 size 30 Bit holder ratchet: 1 pc. No. 676690 size 1/4 Bit set, 61 pieces: 1 pc. No. 676040 Screwdriver set slot-head and Phillips: 1 pc. No. 666956 size 4/2 Socket set 1/4 inch, 41 pieces: 1 pc. No. 630325 size SD Textile tool roll for open-ended wrenches: 1 pc. No. 614835 size 10 Double open-ended wrench: 1 pc. each of No. 610600 size 8x9, 10x11, 12x13, 14x15, 17x19, 18x19, 20x22, 22x24 Universal deburrers: 1 pc. No. 839901 size S10 Hand deburrer: 1 pc. No. 150400 size 12.4 Engineer's hammer: 1 pc. No. 750110 size 300 Carbide multi-purpose drill set, 7 pieces: 1 pc. No. 787078 size 7 Headlamp HOLEX: 1 pc. No. 081493 size 300 Safety glasses: 1 pc. No. 096200 size CLEAR Presented in: 1 pc. No. 692210 size 1 Note: Tool is supplied loose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.