Zoro Homepage

Universal Tool Set in L-Boxx, 22 Pieces

  • Mfr # 685522 22

  • Zoro # G714556906


product price: $369.99
/ea
Free Shipping & Returns

Key Features

IP Index of Protection
IP X4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685522 22
Zoro #
G714556906
UPC #
-
Country of Origin
Slovakia

Details

IP Index of Protection
IP X4

Description

Modular plastic L-BOXX case of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. Lid can be loaded to 100 kg, loading capacity up to 25 kg. Function: IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching. Supplied with: Locking tape measure: 1 pc. No. 462201 size 2.5 Double open-ended wrench: 1 pc. each No. 610600 size 8x9, 10x11, 12x13, 14x15, 17x19 Hexagon key L-wrench set with ball point: 1 pc. No. 627132 size 9 Slot-head screwdriver: 1 pc. each No. 660032 size 2, 3.5, 5.5, 6.5 Screwdriver for Phillips: 1 pc. each No. 667702 size 1, 2 Combination pliers: 1 pc. No. 700940 size 160 Lid inlay: 1 pc. No. 693352 Stored in: L-BOXX No. 693330 size 102 Note: Supplied with tools sorted in L-BOXX. The suitable roller trolley for transporting up to 5 items of the L-BOXX size 102 is available under No. 693370 size 5. IP Index of Protection: IP X4 Weight: 3.8 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.