Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Tool Set in L-Boxx, 70 Pieces

  • Mfr # 685502 70

  • Zoro # G514556878


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685502 70
Zoro #
G514556878
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in

Description

Modular plastic L-BOXX case of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. Lid can be loaded to 100 kg, loading capacity up to 25 kg. Function: IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching. Supplied with: Sockets bi-hexagon: 1 pc. each No. 642129 size 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34 Screwdriver bits hexagon: 1 pc. each No. 643229 size 4, 5, 6, 7, 8, 10, 12, 14 T-handle: 1 pc. No. 641329 size 295 Extension: 1 pc. each No. 641029 size 75, 125, 250 Universal joint: 1 pc. No. 641629 size 1/2 Ratchet: 1 pc. No. 640025 size 1/2 Locking tape measure: 1 pc. No. 462201 size 2.5 Combination wrench: 1 pc. each No. 613600 size 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24 Combination pliers: 1 pc. No. 700940 size 160 Snipe nose pliers: 1 pc. No. 713040 size 200 Diagonal side cutter: 1 pc. No. 724840 size 160 Slot-head screwdriver: 1 pc. each No. 660032 size 2, 3.5, 5.5, 6.5 Screwdriver for Phillips: 1 pc. each No. 667702 size 1, 2 Hexagon key L-wrench set with ball point: 1 pc. No. 627132 size 9 Cutters: 1 pc. No. 845020 Lid inlay: 1 pc. No. 693352 Stored in: L-BOXX No. 693330 size 238 Note: Supplied with tools sorted in L-BOXX. Square drive: 1/2 in IP Index of Protection: IP X4 Weight: 11 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.