
Universal Tool Set in Shoulder Bag, 150 Pieces
Mfr # 685000 692230
Zoro # G214556857
product price: $1,189.99
/ea
Free Shipping & Returns
Key Features
Number of pieces
150
Storage Type
Tote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
685000 692230
Zoro #
G214556857
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Number of pieces
150
Storage Type
Tote
Description
High-quality GreenPlus tool textile bag equipped with handy professional tool as a companion for your day-to-day tasks. Supplied with: Hexagonal key L-wrench set, long with spherical head, 9 pieces: 1 pc. No. 627132 size 9 Pliers set, 4 pieces: 1 pc. No. 700001 size 4 Pliers wrench: 1 pc. No. 813501 size 180 Vernier calliper: 1 pc. No. 410100 size 150 Locking tape measure 3 m: 1 pc. No. 461900 size 3 Plastic folding rule 2 m: 1 pc. No. 466200 size 2 Cutter knives: 1 pc. No. 845020 Multi-purpose scissors with 2-component handle, straight: 1 pc. No. 763030 size 205 Bit holder screwdriver: 1 pc. No. 676602 size 30 Bit holder ratchet: 1 pc. No. 676690 size 1/4 Bit set, 61 pieces: 1 pc. No. 676040 Screwdriver set slot-head and Phillips: 1 pc. No. 666956 size 4/2 Socket set 1/4 inch, 41 pieces: 1 pc. No. 630325 size SD Textile tool roll for open-ended wrenches: 1 pc. No. 614835 size 10 Double open-ended wrench: 1 pc. each of No. 610600 size 8x9, 10x11, 12x13, 14x15, 17x19, 18x19, 20x22, 22x24 Universal deburrers: 1 pc. No. 839901 size S10 Hand deburrer: 1 pc. No. 150400 size 12.4 Engineer's hammer: 1 pc. No. 750110 size 300 Carbide multi-purpose drill set, 7 pieces: 1 pc. No. 787078 size 7 Headlamp HOLEX: 1 pc. No. 081493 size 300 Safety glasses: 1 pc. No. 096200 size CLEAR Presented in: 1 pc. No. 692230 size 1 Note: Tool is supplied loose.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.