Zoro Homepage

Universal Top Jaw for Xpent, for Jaw Width: 125mm

  • Mfr # 361138 125

  • Zoro # G315114826


product price: $505.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361138 125
Zoro #
G315114826
UPC #
-
Country of Origin
Germany

Description

Clamping steps with a height of 3 mm and 3 mm contact area. With gripp step and smooth clamping step. Hardened and ground. Fastening screws. Application: To quickly extend the capacity of the Xpent No. 361100 size 1-2 Material: Hardened steel. Suitable for: Xpent No. 361100 size 1-2 Note: If this jaw is used, the clamping range can be extended by 108 mm without needing to rotate the pillars. When using a rotated Universal top jaw No. 361138, the fixed jaw of the Xpent No. 361100 can only be released using plug-in head No. 361139. Jaw height h: 45 mm Jaw length l: 68 mm suitable for color code: Xpent1-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.