Vanadium steel combination pliers- chrome-plated VDE insulated- overall length: 180mm

  • Mfr # 701710 180

  • Zoro # G910591589


product price:  $45.75
/ea

Key Features

Handle Type
Multi-component covering with non-slip Haptoprene surface
Material
Chrome vanadium steel
Cutting Capacity Hard Wire Up To Diameter
2.2 mm
Cutting Capacity Piano Wire Up To Diameter
1.8 mm
Jaw characteristics
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701710 180
Zoro #
G910591589
UPC #
4045197501424
Country of Origin
Viet Nam

Dimensions

Overall Length
180 mm
Cutting Capacity Hard Wire Up To Diameter
2.2 mm
Cutting Capacity Piano Wire Up To Diameter
1.8 mm

Details

Handle Type
Multi-component covering with non-slip Haptoprene surface
Material
Chrome vanadium steel
Jaw characteristics
Serrated
Surface
Chrome-Plated

Description

Chrome vanadium steel. Serrated jaws. Cutting edges additionally induction hardened approx. 64 HRC- also suitable for piano wire. For working at voltages up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Pliers chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Standard: DIN ISO 5746 electrostatic characteristic: VDE 1000 V Cutting capacity hard wire up to : 2.2 mm Cutting capacity piano wire up to : 1.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.