Zoro Homepage

Vee Front Jaw, for Type: 80

  • Mfr # 361148 80

  • Zoro # G015114904


product price: $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361148 80
Zoro #
G015114904
UPC #
-
Country of Origin
Germany

Description

Application: For clamping cylindrical components. Suitable for: Top jaws No. 361124 361127, No. 361133 and No. 361135. Stepped jaws No 361295 361296. Note: Matching counter-jaw with identical height No. 361149. Jaw width b: 80 mm Jaw height h: 25 mm Jaw length l: 19.8 mm Dmin: 8 mm Dmax: 47 mm suitable for color code: Xpent1-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.