Velour-backed abrasive disc, 150 mm Dia, Aluminum Oxide, 400 Grit
- Mfr # 567553 400
- Zoro # G111499691
product price:Â
$
0.77
/ea
Sold in multiples of 100 for
$77.00
Key Features
Disc Diameter
150 mm
Abrasive Material
Aluminum Oxide
Propulsive Equipment
Orbital sander
Grinding Medium Code
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 567553 400
- Zoro #
- G111499691
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Disc Diameter
- 150 mm
Details
- Item
- Velour-backed abrasive disc
- Abrasive Material
- Aluminum Oxide
- Grit
- 400
- Propulsive Equipment
- Orbital sander
- Grinding Medium Code
- A
Description
Velour-backed abrasive disc A, 15 holes, Diameter: 150 mm, Grit: 400. Version: Velour-backed abrasive disc with paper backing. Dust-repellent coating prevents premature clogging. The back is covered with velour loops. Velour-backed abrasive disc with open distribution- Aluminum oxide A. Ideally suited to materials that have a high tendency to clogging. Application: On orbital sanders with hook and loop pads. Universal all-round product for coarse- intermediate and fine abrasion on all metal and plastic surfaces- paint systems and woods. maximum circumferential speed: 40 m/s
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.