Zoro Homepage
This item is Discontinued.
Garant Velour-backed abrasive disc, Mesh structure, Diameter: 150 mm, Grit: 180 567797 180

Velour-backed abrasive disc, Mesh structure, Diameter: 150 mm, Grit: 180 (Discontinued)

  • Mfr # 567797 180
  • Zoro # G811499809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567797 180
Zoro #
G811499809
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Disc Diameter
150 mm

Details

Item
Velour-backed abrasive disc
Grit
180
Grinding Medium Code
A
Propulsive Equipment
Orbital sander

Description

Velour-backed abrasive disc, Mesh structure, Diameter: 150 mm, Grit: 180. Version: Velour-backed abrasive discs consisting of a mesh structure of polyamide fabric containing thousands of holes and coated with abrasive grit. Advantage: - Dust-free grinding: very low workplace and environmental loading. - No clogging of the grinding disc surface defects and dust balls are avoided. - Guaranteed improved surface finishes with less grinding media consumption. - High effectiveness - the removal rate increases by several orders of magnitude depending on the surface. Application: Grinding of paints- fillers primers- fiber-reinforced plastics- non-ferrous metals and Aluminum alloys- furniture components. maximum circumferential speed: 40 m/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.