Shop GARANT
See all product information
Create Account
Velour-backed abrasive disc, Mesh structure, Diameter: 150 mm, Grit: 400
- Mfr # 567797 400
- Zoro # G711500056
product price:Â
$
1.35
/ea
Sold in multiples of 50 for
$67.50
Key Features
Disc Diameter
150 mm
Propulsive Equipment
Orbital sander
Grinding Medium Code
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567797 400
- Zoro #
- G711500056
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Velour-backed abrasive disc
- Grit
- 400
- Propulsive Equipment
- Orbital sander
- Grinding Medium Code
- A
Dimensions
- Disc Diameter
- 150 mm
Description
Velour-backed abrasive disc, Mesh structure, Diameter: 150 mm, Grit: 400. Version: Velour-backed abrasive discs consisting of a mesh structure of polyamide fabric containing thousands of holes and coated with abrasive grit. Advantage: - Dust-free grinding: very low workplace and environmental loading. - No clogging of the grinding disc surface defects and dust balls are avoided. - Guaranteed improved surface finishes with less grinding media consumption. - High effectiveness - the removal rate increases by several orders of magnitude depending on the surface. Application: Grinding of paints- fillers primers- fiber-reinforced plastics- non-ferrous metals and Aluminum alloys- furniture components. maximum circumferential speed: 40 m/s
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.