Zoro Homepage

Vibration-Damped Face Mill Arbor, BT 40, Projection: 200, Clamping Diameter: 22mm

  • Mfr # 303050 22

  • Zoro # G414774617


product price: $725.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303050 22
Zoro #
G414774617
UPC #
-
Country of Origin
Spain

Description

Cylindrical form. Taper shank, spigot, and all contact surfaces are ground at the collar. With RFID/Balluffchip bore. Larger collar contact face. Vibration-Damped version, Arbor with vibration-damping core. Advantage: Significantly lower tendency to vibrate. Considerable increase in feed rate. Supplied with: Cutter lock screw and drive dog. Optional extras: Special toggle wrench No. 309840. Note: Further sizes on request. Overhang dimension A: 200 mm External Dia D: 48 mm Milling mandrel length L4: 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.