
Vibration-Damped Face Mill Arbor, HSK-A 100, Projection: 200, Clamping Diameter: 16mm
Mfr # 306714 16
Zoro # G314773437
product price: $1,599.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
306714 16
Zoro #
G314773437
UPC #
-
Country of Origin
Spain
Description
Taper shank, spigot, and all contact surfaces are ground at the collar. With Balluff/RFID chip bore. Increased collar contact surface. Vibration-Damped version, Arbor with vibration-damping core. Advantage: Significantly lower tendency to vibrate. Considerable increase in feed rate. Supplied with: Cutter lock screw and drive dog. Optional extras: Special coolant pipe wrench No. 309840, coolant pipe No. 309880. Note: Further sizes on request. Overhang dimension A: 200 mm Dia D2: 38 mm Milling mandrel length L4: 17 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.