Vibration-Damped Shrink Fit Chuck Extension, Extra Slim, L 210 mm, Shank Dia/Bore Dia: 20/12mm

  • Mfr # 302415 20/12

  • Zoro # G214825410


product price: $670.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302415 20/12
Zoro #
G214825410
UPC #
-
Country of Origin
Germany

Description

Shank bored through for internal coolant supply ICS up to maximum 80 bar. Including length adjustment backstop screw. A carbide core embedded in the adapter damps the tendency to vibrate. Maximum permissible speed 8-000 rpm. Advantage: Avoid vibrations in the clamping system. Better workpiece surface finishes. Increased tool service lives. Vibration: damped Dia D2: 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.