Vibration-Damped Shrink Fit Chuck Extension, Extra Slim, L 210 mm, Shank Dia/Bore Dia: 20/8mm

  • Mfr # 302415 20/8

  • Zoro # G414825425


product price:  $670.99
/ea
Free Shipping & Returns

Key Features

Vibration
damped
Dia. (In.)
14 mm
Max. Bore (In.)
8 mm
Overall Length (In.)
210 mm
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302415 20/8
Zoro #
G414825425
UPC #
-
Country of Origin
Germany

Dimensions

Dia. (In.)
14 mm
Overall Length (In.)
210 mm
Shank Dia.
20 mm

Details

Vibration
damped
Max. Bore (In.)
8 mm
Item
Extension
Coolant Through
Yes, With Max. 80 Bar

Description

Shank bored through for internal coolant supply ICS up to maximum 80 bar. Including length adjustment backstop screw. A carbide core embedded in the adapter damps the tendency to vibrate. Maximum permissible speed 8-000 rpm. Advantage: Avoid vibrations in the clamping system. Better workpiece surface finishes. Increased tool service lives. Vibration: damped Dia D2: 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.