Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Damped Shrink-fit Holder, HSK-A 63, Projection: 120, Clamping Range: 16mm

  • Mfr # 308342 16

  • Zoro # G414774891


product price: $417.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308342 16
Zoro #
G414774891
UPC #
-
Country of Origin
Italy

Description

High-temperature steel. Integrated length adjustment of the tools. For HSS and solid carbide tools. Shanks hard turned smooth cutting action!. With RFID/Balluffchip bore. With coolant channel bores and threads that can be sealed. With tapped holes on each side for balancing screws. Reinforced version/contour. Polished surface. Specially mounted carbide core in the Shrink-fit holder body. Advantage: Vibration-damping. Better workpiece surface finish. optimized tool life. Increased process reliability. Lower corrosion tendency due to polished surface. Application: For clamping tools with plain shank h6 shank tolerance. Suitable for inductive, contact and hot air shrink-fitting units. Optional extras: HSK coolant tube No. 309880, Socket wrench No. 309890, Shrink-fit unit, accessories No. 354210 - 354440, Balancing screws set No. 309906 size 180. Cooling channel bore: lockable Clamping Dia D1: 16 mm Overhang dimension A: 120 mm External Dia D: 34 mm Dia D2: 27 mm Dia D3: 53 mm L2: 65 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.