Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Damped Shrink-fit Holder, SK 50, Projection: 160, Clamping Range: 6mm

  • Mfr # 302216 6

  • Zoro # G414774570


product price: $529.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302216 6
Zoro #
G414774570
UPC #
-
Country of Origin
Italy

Description

High-temperature steel. Integrated length adjustment of the tools. For HSS and solid carbide tools. Shanks hard turned smooth cutting action!. With RFID / Balluffchip bore. With coolant channel bores and threads that can be sealed. With tapped holes on each side for balancing screws. Reinforced version/contour. Polished surface. Specially mounted carbide core in the Shrink-fit holder body. Advantage: Vibration-damping. Better workpiece surface finish. optimized tool life. Increased process reliability. Lower corrosion tendency due to polished surface. Application: For clamping tools with plain shank h6 shank tolerance. Suitable for inductive, contact and hot air shrink-fit units. Optional extras: Pull studs PS No. 308600 - 308800. PS wrenches No. 308820 - 308835. Shrink-fit holder extensions No. 302410 - 302419. Shrink-fit units, accessories No. 354210 - 354450. Balancing screws set No. 309906 size 180. Cooling channel bore: pluggable Clamping Dia D1: 6 mm Overhang dimension A: 160 mm External Dia D: 27 mm Dia D2: 21 mm Dia D3: 80 mm L2: 50.9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.